- Truck Wheel
- Ball Bearing
- 2.500" Face Width
- For Models 764-39, 60072-64
| Face Size | 2.5 in |
| Hub Width | 3.25 in |
| Load Capacity | 400 lbs |
| Bore Size | 0.625 in |
| Tire Type | Solid Rubber |
| Bearing Type | Ball |
| For Model No. | 764-39, 60072-64 |
| Type | Cylinder Truck Wheel |
| Weight | 5.75 LB |

