- Truck Wheel
- Ball Bearing
- 2.000" Face Width
- For Models 60068-77, 610-68
| Tire Type | Molded on Rubber |
| Hub Width | 2.25 in |
| Bearing Type | Ball |
| Type | Cylinder Truck Wheel |
| Face Size | 2 in |
| Bore Size | 0.75 in |
| For Model No. | 60068-77, 610-68 |
| Load Capacity | 700 lbs |
| Weight | 11.0 LB |

