- Truck Wheel
- Ball Bearing
- 1.750" Face Width
- For Models MG-270C, MG-470C40
| Load Capacity | 150 lbs |
| Hub Width | 1.375 in |
| Bearing Type | Ball |
| For Model No. | MG-270C, MG-470C40 |
| Face Size | 1.75 in |
| Bore Size | 0.5 in |
| Type | Cylinder Truck Wheel |
| Tire Type | Semi-Pneumatic, Conductive |
| Weight | 5.0 LB |

