- Truck Wheel
- Ball Bearing
- 1.750" Face Width
- For Models 106-70, 108-70, 118-70, 141-70, 140-70, MG470B-41
| For Model No. | 106-70, 108-70, 118-70, 141-70, 140-70, MG470B-41 |
| Type | Cylinder Truck Wheel |
| Load Capacity | 150 lbs |
| Bore Size | 0.5 in |
| Face Size | 1.75 in |
| Tire Type | Semi-Pneumatic |
| Bearing Type | Ball |
| Hub Width | 1.5 in |
| Weight | 2.36 LB |

