- Truck Wheel
- Ball Bearing
- 1.500" Face Width
- For Models 106-71, 108-71, 118-71, 140-71, 141-71, MG-M71
| For Model No. | 106-71, 108-71, 118-71, 140-71, 141-71, MG-M71 |
| Bore Size | 0.5 in |
| Bearing Type | Ball |
| Tire Type | Semi-Pneumatic |
| Type | Cylinder Truck Wheel |
| Load Capacity | 60 lbs |
| Hub Width | 1.188 in |
| Face Size | 1.5 in |
| Weight | 2.5 LB |

