- Truck Wheel
- Ball Bearing
- 4.000" Face Width
- For Models 316-72, 940-72, 916-72, 610-72, 60072-64, LP316-72
| Type | Cylinder Truck Wheel |
| Load Capacity | 435 lbs |
| Hub Width | 4.25 in |
| Bore Size | 0.75 in |
| For Model No. | 316-72, 940-72, 916-72, 610-72, 60072-64, LP316-72 |
| Tire Type | Pneumatic |
| Face Size | 4 in |
| Bearing Type | Ball |
| Weight | 17.5 LB |

