- Truck Wheel
- Ball Bearing
- 1.625" Face Width
- For Model 60068-77
| Load Capacity | 450 lbs |
| Bore Size | 0.625 in |
| Tire Type | Molded on Rubber |
| Type | Cylinder Truck Wheel |
| Hub Width | 2 in |
| Face Size | 1.625 in |
| For Model No. | 60068-77 |
| Bearing Type | Ball |
| Weight | 2.5 LB |
| Load Capacity | 450 lbs |
| Bore Size | 0.625 in |
| Tire Type | Molded on Rubber |
| Type | Cylinder Truck Wheel |
| Hub Width | 2 in |
| Face Size | 1.625 in |
| For Model No. | 60068-77 |
| Bearing Type | Ball |
| Weight | 2.5 LB |