- Truck Wheel
- Ball Bearing
- 2.000" Face Width
- For Models 142-86, 310-86, 410-86, 701-86, 701SC-86, 742-86, 704-86, 830-86, 786-40
| Bearing Type | Ball |
| For Model No. | 142-86, 310-86, 410-86, 701-86, 701SC-86, 742-86, 704-86, 830-86, 786-40 |
| Face Size | 2 in |
| Hub Width | 2.25 in |
| Type | Cylinder Truck Wheel |
| Tire Type | Solid Rubber |
| Bore Size | 0.625 in |
| Load Capacity | 300 lbs |
| Weight | 4.71 LB |

