- Truck Wheel
- Plain Bearing
- 3.500" Face Width
- For Model 142-K16
| For Model No. | 142-K16 |
| Type | Cylinder Truck Wheel |
| Tire Type | Pneumatic 2-Ply |
| Bearing Type | Plain |
| Face Size | 3.5 in |
| Hub Width | 2.25 in |
| Bore Size | 0.625 in |
| Load Capacity | 250 lbs |
| Weight | 1.6 LB |
| For Model No. | 142-K16 |
| Type | Cylinder Truck Wheel |
| Tire Type | Pneumatic 2-Ply |
| Bearing Type | Plain |
| Face Size | 3.5 in |
| Hub Width | 2.25 in |
| Bore Size | 0.625 in |
| Load Capacity | 250 lbs |
| Weight | 1.6 LB |