- Tool Boxes
- Deluxe Outfit Box
- Harper Green
- 9 1/2" Deep
features
- Heavy duty 16 gauge precision built Welding Outfit Boxes have a continuous hinge for accurate lid alignment
- Weld on hasp permits padlock to secure contents
- Designed to hold a complete welding and cutting outfit including torch, regulators, extra tips and goggles
| Color | Harper Green |
| Material | Steel |
| Length | 24 in |
| Type | Deluxe Outfit Box |
| Depth | 9.5 in |
| Weight | 28.81 LB |

