- Series WR90A & WR90 Truck
- 900 lb Load Capacity
features
- Provides a safe and easy means for loading and moving heavy reels of hose cable, chain, wire, or wire rope
- Loading is simple
- Heavy gauge pipe mandrel is furnished
| Wheel Type | Mold-On Rubber |
| Load Capacity [Max] | 900 lbs |
| Folded Dim_ H x D x W | 32 x 32-1/4 x 30 in |
| Wheel Width [Max] | 1 5/8 in |
| Color | Harper Green |
| Weight | 80.0 LB |

