- 20 Ton Capacity
- 20 ft Lift Height
- 46.5 in Headroom
description
- Harrington CB hand chain hoists combine a rugged exterior shell with machined interior components to handle your most demanding lifting operations. An efficient drive train minimizes manual effort, while double enclosed brake cover, standard slip clutch, and double pawl springs enhance performance and reliability.
features
- Experience exceptional durability thanks to all-steel construction featuring rugged gear case enclosure and handwheel cover.
- Enjoy increased lifting height thanks to low headroom.
- Compact design results in lightweight and easy portability.
- 10- and 20-foot standard lifts, nonstandard lifts and hand chain drops are also available.
- Grade 100 heat-treated manganese alloy load chain resists abrasion and wear while minimizing chain weight.
- Forged and heat-treated alloy steel hooks are designed to open slowly, without fracturing under excessive loads.
- Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.16 requirements.
- Minimize manual effort thanks to efficient drive train.
- Standard slip clutch device prevents the hoist from being used to lift damaging loads beyond rated capacity.
- Double pawl springs provide redundancy for reliable operation of brake mechanism.
- Get reliable braking with double enclosed brake cover that keeps out dust, rain, and dirt.
- Powder-coated body is resistant to corrosion, chipping, fading and wear.
- Chain container
- Corrosion-resistant chain
- Inspection hook
- Bullard® and SmartLok™ hooks
| Series | CB |
| Material | Steel |
| Reeving | 8 |
| Capacity | 20 Ton |
| Pull to Lift Load | 72 lbs |
| Lift Height | 20 ft |
| Weight | 125.0 LB |

