- 1/2 Ton Capacity
- 10 ft Lift Height
- 12.8 in Headroom
description
- Harrington CF hand chain hoists give you a practical alternative thanks to an economical design using fewer parts for trouble-free service. Outstanding durability is due to a die-cast aluminum body and high-strength, heat-treated main pinion shaft and load gear. Pre -lubricated ball bearings, precision machined gears, and Weston-style load brake make lifting smooth and easy while allowing long service and low maintenance.
features
- Experience exceptional strength with a thick die-cast aluminum body.
- Handle tough demands with high-strength, heat-treated main pinion shaft and load gear.
- Get positive braking action with Weston-style load brake incorporating two moisture-resistant brake pads with four braking surfaces.
- Minimize manual effort thanks to smooth running, pre-lubricated ball bearings, and precision machined drive train components.
- Simplify maintenance with fewer parts and an easy-to-work-on design.
- 10-foot lift is standard, 15- and 20-foot lifts are also stocked
- nonstandard lifts and hand chain drops available as well.
- Grade 100 heat-treated manganese alloy load chain resists abrasion and wear while minimizing chain weight.
- Forged and heat-treated alloy steel hooks are designed to open slowly and not fracture under excessive loads.
- Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.16 requirements.
- Chain container
- Corrosion-resistant chain
- Inspection hook
- Bullard® and SmartLok™ hooks
| Overhaul Ratio | 19 |
| Length | 5.900 in |
| Capacity | 1/2 Ton |
| Lift Height | 10 ft |
| Series | CF |
| Handle Length | N/A |
| Material | Die-Cast Aluminum Body |
| Width | 5.400 in |
| Capacity Wt. [Nom] | 0.5 tons |
| Headroom | 12.8 in |
| Load Chain Dia. | 5 mm |
| Reeving | 1 |
| Type | Manual |
| Pull to Lift Load | 60 lbs |
| Weight | 26.0 LB |

