- 1/2 tons Capacity
- 20 ft Lift Height
- 12.8" Headroom
- Manual Hoist
| Pull to Lift Load | 60 lb |
| Lift Height | 20 ft |
| Length | 5.900 in |
| Headroom | 12.8 in |
| Width | 5.400 in |
| Capacity Wt. [Nom] | 0.5 tons |
| Handle Length | N/A |
| Type | Manual |
| Weight | 36.0 LB |
| Pull to Lift Load | 60 lb |
| Lift Height | 20 ft |
| Length | 5.900 in |
| Headroom | 12.8 in |
| Width | 5.400 in |
| Capacity Wt. [Nom] | 0.5 tons |
| Handle Length | N/A |
| Type | Manual |
| Weight | 36.0 LB |