- 1 tons Capacity
- 20 ft Lift Height
- 14.6" Headroom
- Manual Hoist
| Width | 5.800 in |
| Type | Manual |
| Headroom | 14.6 in |
| Length | 6.900 in |
| Handle Length | N/A |
| Lift Height | 20 ft |
| Pull to Lift Load | 72 lb |
| Capacity Wt. [Nom] | 1 tons |
| Weight | 43.0 LB |
| Width | 5.800 in |
| Type | Manual |
| Headroom | 14.6 in |
| Length | 6.900 in |
| Handle Length | N/A |
| Lift Height | 20 ft |
| Pull to Lift Load | 72 lb |
| Capacity Wt. [Nom] | 1 tons |
| Weight | 43.0 LB |