- 1/4 Ton Capacity
- 20 ft Lift Height
- 8.5 in Headroom
description
- Harrington’s CX mini hand chain hoist is the world’s smallest industrial hoist. This uniquely compact and lightweight hoist is the perfect choice for jobs with light loads in high or difficult to reach places such as duct installation, plumbing and heating, home automobile maintenance and crane repair.
features
- Unique design is extremely compact and lightweight
- Aluminum body with steel frame provides superior strength.
- Load limiter prevents the hoist from being used to lift damaging loads beyond rated capacity.
- Very low force is required to lift load.
- Metal chain guide allows smooth operation.
- Effortless to transport, install and store.
- Powder-coated body is resistant to corrosion, chipping, fading and wear.
- Grade 100, nickel-plated load chain is corrosion and wear resistant.
- Strong hook latches include safety tip.
- 10-foot lift is standard, 20-foot lift is also stocked
- nonstandard lifts and hand chain drops are also available.
- Sold individually or in convenient 4-packs.
- Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity in accordance with ASME B30.16 requirements.
| Material | Aluminum Body with Steel Frame |
| Pull to Lift Load | 33 lbs |
| Series | CX |
| Reeving | 1 |
| Capacity | 1/4 Ton |
| Lift Height | 20 ft |
| Weight | 9.0 LB |

