- 3/4 tons Capacity
- 20 ft Lift Height
- 11" Headroom
- Manual Hoist
| Capacity Wt. [Nom] | 0.75 tons |
| Handle Length | 10.4 in |
| Length | 4.800 in |
| Headroom | 11 in |
| Pull to Lift Load | 58 lb |
| Type | Manual |
| Lift Height | 20 ft |
| Weight | 20.0 LB |
| Capacity Wt. [Nom] | 0.75 tons |
| Handle Length | 10.4 in |
| Length | 4.800 in |
| Headroom | 11 in |
| Pull to Lift Load | 58 lb |
| Type | Manual |
| Lift Height | 20 ft |
| Weight | 20.0 LB |