- 1 tons Capacity
- 10 ft Lift Height
- 11" Headroom
- Manual Hoist
| Pull to Lift Load | 77 lb |
| Capacity Wt. [Nom] | 1 tons |
| Type | Manual |
| Length | 4.800 in |
| Lift Height | 10 ft |
| Headroom | 11 in |
| Handle Length | 10.4 in |
| Weight | 16.0 LB |
| Pull to Lift Load | 77 lb |
| Capacity Wt. [Nom] | 1 tons |
| Type | Manual |
| Length | 4.800 in |
| Lift Height | 10 ft |
| Headroom | 11 in |
| Handle Length | 10.4 in |
| Weight | 16.0 LB |