- 1 1/2 tons Capacity
- 20 ft Lift Height
- 13.8" Headroom
- Manual Hoist
| Handle Length | 16.3 in |
| Pull to Lift Load | 58 lb |
| Lift Height | 20 ft |
| Headroom | 13.8 in |
| Length | 5.600 in |
| Capacity Wt. [Nom] | 1.5 tons |
| Type | Manual |
| Weight | 34.0 LB |
| Handle Length | 16.3 in |
| Pull to Lift Load | 58 lb |
| Lift Height | 20 ft |
| Headroom | 13.8 in |
| Length | 5.600 in |
| Capacity Wt. [Nom] | 1.5 tons |
| Type | Manual |
| Weight | 34.0 LB |