- 2 Ton Capacity
- 10 ft Lift Height
- 14.8 in Headroom
description
- The LB Series of lever hoists offers a low headroom, compact design that is perfect for use in tight quarters. Regarded as the best lever hoist in the industry, our LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair
features
- Rugged, all-steel construction that actually weighs less than comparable aluminum models.
- Get positive braking action with Weston-style load brake incorporating two moisture-resistant brake pads with four braking surfaces.
- 5-foot lift is standard, 10-, 15- and 20-foot lifts also stocked
- nonstandard lifts available as well.
- Grade 100 heat-treated load chain is nickel-plated for corrosion resistance.
- Forged and heat-treated alloy steel hooks open slowly without fracturing under excessive loads. Top and bottom hooks rotate 360.˚
- Test certificate verifies that every hoist has been factoryload tested to 125% of rated capacity, in accordance with ASME B30.21 requirements.
- Enjoy protection against dirt and moisture with a totally enclosed brake mechanism.
- Ensure long life with machined, heat-treated, split load double reduction gears.
- Operate in close quarters with short steel handle and 15-degree recovery strokes.
- Patented spring-loaded freewheel mechanism permits easy adjustment of the load chain and safeguards against accidental freewheeling under load.
- Equipped with standard rubber grip for non-slip operation.
- Powder-coated body is resistant to corrosion, chipping, fading and wear.
- Load limit warning handle
- Top hook extender
- Point load hook
- Slip clutch
- Inspection hook
- Bullard® and SmartLok™ hooks
| Capacity | 2 Ton |
| Pull to Lift Load | 59 lbs |
| Reeving | 1 |
| Series | LB |
| Material | Steel |
| Lift Height | 10 ft |
| Weight | 35.0 LB |

