- 2 tons Capacity
- 10 ft Lift Height
- 13.8" Headroom
- Manual Hoist
| Lift Height | 10 ft |
| Pull to Lift Load | 77 lb |
| Handle Length | 16.3 in |
| Capacity Wt. [Nom] | 2 tons |
| Length | 5.600 in |
| Type | Manual |
| Headroom | 13.8 in |
| Weight | 26.0 LB |
| Lift Height | 10 ft |
| Pull to Lift Load | 77 lb |
| Handle Length | 16.3 in |
| Capacity Wt. [Nom] | 2 tons |
| Length | 5.600 in |
| Type | Manual |
| Headroom | 13.8 in |
| Weight | 26.0 LB |