- 3 tons Capacity
- 20 ft Lift Height
- 16.5" Headroom
- Manual Hoist
| Lift Height | 20 ft |
| Handle Length | 16.3 in |
| Pull to Lift Load | 70 lb |
| Headroom | 16.5 in |
| Capacity Wt. [Nom] | 3 tons |
| Type | Manual |
| Length | 7 in |
| Weight | 54.0 LB |
| Lift Height | 20 ft |
| Handle Length | 16.3 in |
| Pull to Lift Load | 70 lb |
| Headroom | 16.5 in |
| Capacity Wt. [Nom] | 3 tons |
| Type | Manual |
| Length | 7 in |
| Weight | 54.0 LB |