- 1/2 Ton Capacity
- 5 ft Lift Height
- 9.7 in Headroom
description
- Harrington’s LX mini puller is lightweight, compact and built to perform. It fits conveniently in a toolbox and will easily handle pulling and moving jobs in many applications including transportation, construction and plumbing. Available in two capacities to fit all applications. The 1⁄2 Ton capacity is unique to the industry
features
- Durable die-cast aluminum body with steel frame is compact and lightweight.
- Very low headroom design for use in tight spaces.
- Free-chain mechanism allows for quick adjustments.
- Extremely low pulling force is required for operation.
- Weston-style brake is totally enclosed to protect against dirt, dust and rain.
- Single step reduction gear assures load holding performance.
- Load chain guide mechanism permits smooth and quiet guiding of chain.
- Rubber handle grip for ease of use.
- Effortless to transport, install and store.
- Powder-coated body is resistant to corrosion, chipping, fading and wear.
- Heavy duty carrying case.
- Grade 100, nickel-plated load chain is corrosion and wear resistant.
- Strong hook latches include notched tip.
- 5-foot lift is standard. Longer lifts are available in both capacities.
- Sold individually or in convenient multi-packs— 1⁄4 Ton in 6-packs and 1⁄2 Ton in 4-packs.
- Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity in accordance with ASME B30.21 requirements
| Pull to Lift Load | 62 lbs |
| Series | LX |
| Capacity | 1/2 Ton |
| Material | Die-Cast Aluminum Body with Steel Frame |
| Lift Height | 5 ft |
| Reeving | 1 |
| Weight | 0.0 LB |

