- 1/2 tons Capacity
- 10 ft Lift Height
- 21.7" Headroom
- Electric Hoist
| Handle Length | N/A |
| Lifting Speed | 7.5 ft/min |
| Headroom | 21.7 in |
| Lift Height | 10 ft |
| Capacity Wt. [Nom] | 0.5 tons |
| Type | Electric |
| Pull to Lift Load | N/A |
| Length | 15.400 in |
| Weight | 79.0 LB |
| Handle Length | N/A |
| Lifting Speed | 7.5 ft/min |
| Headroom | 21.7 in |
| Lift Height | 10 ft |
| Capacity Wt. [Nom] | 0.5 tons |
| Type | Electric |
| Pull to Lift Load | N/A |
| Length | 15.400 in |
| Weight | 79.0 LB |