- External
- W4
- Rubber Covered Steel
- 10 mm Shaft Diameter
- 16 mm Housing Bore
| Inch/Metric | Metric |
| Pressure | 5 psi |
| Construction | W4 |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 16 mm |
| Lip Material | Nitrile |
| Case Construction | Rubber Covered Steel |
| Shaft Dia. | 10 mm |
| Temperature Range [Max] | 248 °F |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Weight | 0.04 LB |

