- Internal
- Single or Dual Lip With Spring
- Rubber Covered Steel
- 150 mm Shaft Diameter
- 180 mm Housing Bore
| Pressure | 5 psi |
| Spring Material | Carbon Steel |
| Seal Application | General Purpose |
| Lip Material | Viton |
| Seal Design | Molded Design |
| Case Construction | Rubber Covered Steel |
| Construction | A |
| Lip Type | Single Lip w/One Spring |
| Inch/Metric | Metric |
| Housing Bore Dia. | 180 mm |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 150 mm |
| Weight | 0.4 LB |

