- Internal
- Single Lip With Spring
- Steel Case With Inner Case
- 185 mm Shaft Diameter
- 230 mm Housing Bore
| Housing Bore Dia. | 230 mm |
| Seal Application | General Purpose |
| Construction | C |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Shaft Dia. | 185 mm |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Pressure | 5 psi |
| Spring Material | Carbon Steel |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 0.5 LB |

