- Internal
- Dual Lip With One Spring
- Rubber Covered Steel
- 32 mm Shaft Diameter
- 47 mm Housing Bore
| Lip Type | Dual Lip w/One Spring |
| Pressure | 5 psi |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Temperature Range [Max] | 248 °F |
| Inch/Metric | Metric |
| Case Construction | Rubber Covered Steel |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 32 mm |
| Construction | ADL |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 47 mm |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Weight | 0.1 LB |

