- Internal
- Single Lip With Spring
- Rubber Covered Steel Case Without Inner Case
- 38 mm Shaft Diameter
- 50 mm Housing Bore
| Pressure | 5 psi |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Spring Material | Carbon Steel |
| Seal Application | General Purpose |
| Temperature Range [Max] | 248 °F |
| Housing Bore Dia. | 50 mm |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 38 mm |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Construction | A |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Weight | 0.15 LB |

