- Internal
- VK
- Rubber Covered Steel
- 62 mm Shaft Diameter
- 10 mm Housing Bore
| Seal Application | General Purpose |
| Temperature Range [Max] | 248 °F |
| Shaft Dia. | 62 mm |
| Construction | VK |
| Pressure | 5 psi |
| Inch/Metric | Metric |
| Material | Nitrile |
| Case Construction | Rubber Covered Steel |
| Temperature Range [Min] | -40 °F |
| Weight | 0.14 LB |

