- Internal
- Dual Lip With One Spring
- Rubber Covered Steel
- 85 mm Shaft Diameter
- 105 mm Housing Bore
| Lip Material | Nitrile |
| Temperature Range [Max] | 248 °F |
| Spring Material | Carbon Steel |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Case Construction | Rubber Covered Steel |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Construction | ADL |
| Lip Type | Dual Lip w/One Spring |
| Housing Bore Dia. | 105 mm |
| Pressure | 5 psi |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 85 mm |
| Seal Design | Molded Design |
| Weight | 0.15 LB |

