- Internal
- VK
- Rubber Covered Steel
- 90 mm Shaft Diameter
- 12 mm Housing Bore
| Construction | VK |
| Pressure | 5 psi |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Shaft Dia. | 90 mm |
| Case Construction | Rubber Covered Steel |
| Temperature Range [Min] | -40 °F |
| Material | Nitrile |
| Temperature Range [Max] | 248 °F |
| Weight | 0.2 LB |

