- Brass Flow Meter
- Flow Range: 0.1 - 1 gpm
- 1/4 NPTF Port Size
- For Water And Other Liquids
| Fluid Application | Water and Other Liquids |
| Pressure [Max] | 3500 psi |
| Material | Brass |
| Flow Rate Range | 0.1 to 1 gpm |
| Port Size | 1/4 |
| Operating Temperature [Min] | -20 °F |
| Operating Temperature [Max] | 240 °F |
| Port Type | NPTF |
| Weight | 1.05 LB |

