- Brass Flow Meter
- Flow Range: 0.2 - 2 gpm
- 1/4 NPTF Port Size
- For Water And Other Liquids
features
- Direct reading
- Install in any position
- 360° rotatable guard/scale
- Easier-to-read linear scale
- No flow straighteners or special piping required
- Relatively insensitive to shock and vibration
- Good viscosity stability
- Accuracy ±2% full scale (±7% for 1/4" meters)
- Repeatability ±1%
- Special scales available
- Calibrated for 0.876 S.G
| Operating Temperature [Min] | -20 °F |
| Material | Brass |
| Port Type | NPTF |
| Flow Rate Range | 0.2 to 2 gpm |
| Pressure [Max] | 3500 psi |
| Operating Temperature [Max] | 240 °F |
| Port Size | 1/4 |
| Fluid Application | Water and Other Liquids |
| Weight | 1.05 LB |

