Hedland®
H213A-010
Variable Area Flow Meter for Water-Based Liquids (Water/Oil Emulsions)
Item #100367312
- Anodized Aluminum Flow Meter
- Flow Range 0.1 - 1 gpm
- 1/4 NPFT Port Size
- For Water Based Fluids(Water/Oil Emulsions)
| Operating Temperature [Min] | -20 °F |
| Fluid Application | Water-Based Fluids (Water/Oil Emulsions) |
| Flow Rate Range | 0.1 to 1 gpm |
| Pressure [Max] | 3500 psi |
| Material | Aluminum |
| Port Type | NPTF |
| Operating Temperature [Max] | 240 °F |
| Port Size | 1/4 |
| Weight | 0.55 LB |
