- Anodized Aluminum Flow Meter
- Flow Range: 0.5 - 5 scfm
- 1/4 NPTF Port Size
- For Air And Other Compressed Gases
features
- Direct reading
- Install in any position
- 360° rotatable guard/scale
- Easier-to-read linear scale
- No flow straighteners or special piping required
- Relatively insensitive to shock and vibration
- Accuracy ±2% full scale (±7% for 1/4" meters)
- Repeatability ±1%
- Special flow scales available
- Calibrated for 1.0 S.G.
| Flow Rate Range | 0.5 to 5 scfm |
| Operating Temperature [Min] | -20 °F |
| Flow Range [Max] | 5.00 SCFM |
| Flow Range [Min] | 0.50 SCFM |
| Port Size | 1/4 in |
| Pressure [Max] | 1000 psi |
| Port Type | NPTF |
| Operating Temperature [Max] | 240 °F |
| Material | Aluminum |
| Weight | 0.55 LB |

