- Anodized Aluminum Flow Meter
- Flow Range: 0.1 to 1.0 gpm
- SAE 6 Port Size
- For Phosphate Ester Fluids
description
- Designed for applications that require phosphate esters, which provide a higher level of fire resistance over standard mineral oils.
| Operating Temperature [Max] | 240 °F |
| Port Size | SAE-6 |
| Port Type | SAE |
| Pressure [Max] | 3500 psi |
| Operating Temperature [Min] | -20 °F |
| Fluid Application | Phosphate Ester Fluids |
| Flow Rate Range | 0.1 to 1 gpm |
| Material | Aluminum |
| Weight | 1.95 LB |

