- Anodized Aluminum Flow Meter
- Flow Range: 0.05 to 0.5 gpm
- 1/4" NPTF Port Size
- For Phosphate Ester Fluids
description
- Designed for applications that require phosphate esters, which provide a higher level of fire resistance over standard mineral oils.
| Port Type | NPTF |
| Operating Temperature [Max] | 240 °F |
| Material | Aluminum |
| Pressure [Max] | 3500 psi |
| Flow Rate Range | 0.2 to 2 gpm |
| Port Size | 1/4 |
| Fluid Application | Phosphate Ester Fluids |
| Operating Temperature [Min] | -20 °F |
| Weight | 0.58 LB |

