- Brass Flow Meter
- Flow Range 0.5 - 5 gpm
- 1/2 NPTF Port Size
- For Water And Other Liquids
| Port Type | NPTF |
| Operating Temperature [Min] | -20 °F |
| Fluid Application | Water and Other Liquids |
| Material | Brass |
| Operating Temperature [Max] | 240 °F |
| Flow Rate Range | 0.5 to 5 gpm |
| Pressure [Max] | 3500 psi |
| Port Size | 1/2 |
| Weight | 2.6 LB |

