Hedland®
H613A-005
Variable Area Flow Meter for Water-Based Liquids (Water/Oil Emulsions)
Item #100368193
- Anodized Aluminum Flow Meter
- Flow Range: 0.5 - 5 gpm
- 1/2 NPTF Port Size
- For Water Based Fluids (Water/Oil Emulsions)
| Flow Rate Range | 0.5 to 5 gpm |
| Fluid Application | Water-Based Fluids (Water/Oil Emulsions) |
| Port Type | NPTF |
| Port Size | 1/2 |
| Operating Temperature [Max] | 240 °F |
| Pressure [Max] | 3500 psi |
| Material | Aluminum |
| Operating Temperature [Min] | -20 °F |
| Weight | 1.25 LB |
