- Radel® R Plastic Body
- Flow Range 2 -25 gpm
- 2" NPTF Female Brass Fitting
- For Oil And Water
applications
- Oil and water
features
- 1 1/2" to 2" ports
- Easy to install in any position
- Comes standard with Radel® polysulfone for greater chemical resistance and agressive medias
- No straight run required
- Available with Flow-Alert switch capabilities
- Accuracy ±5% full scale
- Relatively insensitive to shock and vibration
| Operating Temperature [Max] | 250 °F |
| Material | Radel® R |
| End Connection | Female NPTF, Brass |
| Pressure [Max] | 325 psi |
| Operating Temperature [Min] | 32 °F |
| Fluid Application | Water |
| Port Size | 2 in |
| Port Type | NPTF |
| Flow Rate Range | 2 to 25 gpm |
| Weight | 0.0 LB |

