- Polysulfone Body
- Flow Range 0.5 - 4 gpm
- 1/2" NPTF Female Swivel Brass Fitting
- For Oil And Water
applications
- Oil and water
features
- 1/2" to 1" ports
- Easy to install in any position
- Available with a standard or enchanced polysulfone materials for varying media types
- No special piping or flow straighteners needed
- Doesn't require power for flow reading
- Direct reading indication
- Accuracy ±5% full scale
- Relatively insensitive to shock and vibration
| Flow Rate Range | 0.5 to 4 gpm |
| Operating Temperature [Max] | 250 °F |
| Port Size | 1/2 in |
| Pressure [Max] | 325 psi |
| End Connection | Female NPTF, Brass |
| Fluid Application | Oil |
| Material | Polysulfone |
| Operating Temperature [Min] | 32 °F |
| Port Type | NPTF |
| Weight | 0.95 LB |

