- Anodized Aluminum Flow Meter
- Flow Range: 5 - 50 scfm
- 1/2 NPTF Port Size
- For Air And Other Compressed Gases
features
- Direct reading
- Install in any position
- 360° rotatable guard/scale
- Easier-to-read linear scale
- No flow straighteners or special piping required
- Relatively insensitive to shock and vibration
- Accuracy ±2% full scale (±7% for 1/4" meters)
- Repeatability ±1%
- Special flow scales available
- Calibrated for 1.0 S.G.
| Material | Aluminum |
| Flow Rate Range | 5 to 50 scfm |
| Flow Range [Max] | 50.00 SCFM |
| Port Size | 1/2 in |
| Pressure [Max] | 1000 psi |
| Port Type | NPTF |
| Flow Range [Min] | 5.00 SCFM |
| Operating Temperature [Max] | 240 °F |
| Operating Temperature [Min] | -20 °F |
| Weight | 1.27 LB |

