- Anodized Aluminum Flow Meter
- Flow Range: 0.1 - 1 gpm
- 10 SAE Port Size
- For Phosphate Ester Fluids
description
- Designed for applications that require phosphate esters, which provide a higher level of fire resistance over standard mineral oils.
| Operating Temperature [Max] | 240 °F |
| Port Size | SAE-10 |
| Flow Range [Max] | 1.00 gal/min |
| Pressure [Max] | 3500 psi |
| Port Type | SAE |
| Operating Temperature [Min] | -20 °F |
| Material | Aluminum |
| Flow Range [Min] | 0.10 gal/min |
| Flow Rate Range | 0.1 to 1 gpm |
| Fluid Application | Phosphate Ester Fluids |
| Weight | 1.23 LB |

