- Anodized Aluminum Flow Meter
- Flow Range: 0.2 - 2.0 gpm
- 1/2" NPTF Port Size
- For Phosphate Ester Fluids
description
- Designed for applications that require phosphate esters, which provide a higher level of fire resistance over standard mineral oils.
| Material | Aluminum |
| Flow Range [Min] | 0.20 gal/min |
| Pressure [Max] | 3500 psi |
| Fluid Application | Phosphate Ester Fluids |
| Flow Range [Max] | 2.00 gal/min |
| Operating Temperature [Min] | -20 °F |
| Port Size | 1/2 |
| Operating Temperature [Max] | 240 °F |
| Flow Rate Range | 0.2 to 2 gpm |
| Port Type | NPTF |
| Weight | 1.25 LB |

