- Anodized Aluminum Flow Meter
- Flow Range: 2 - 20 gpm
- 12 SAE Port Size
description
- Hydraulic flow meters provide one of the least expensive and best tools for accurately checking flow of your hydraulic pump and possibly eliminating expensive, premature failure. Easy installation. The flow meter mounts in-line.
features
- Direct reading
- Install in any position
- 360° rotatable guard/scale
- Easier-to-read linear scale
- No flow straighteners or special piping required
- Relatively insensitive to shock and vibration
- Good viscosity stability
- Accuracy ±2% full scale (±7% for 1/4" meters)
- Repeatability ±1%
- Special scales available
- Calibrated for 0.876 S.G
| Pressure [Max] | 3500 psi |
| Fluid Application | Petroleum Fluids |
| Port Size | SAE-12, 3/4 |
| Abrasive Belt Length | 7.2 in |
| Port Type | SAE |
| Flow Range [Min] | 2.00 gal/min |
| Flow Rate Range | 2 to 20 gpm |
| Operating Temperature [Max] | 240 °F |
| Operating Temperature [Min] | -20 °F |
| Material | Anodized Aluminum |
| Flow Range [Max] | 20.00 gal/min |
| Weight | 1.95 LB |

