Hedland®
H713A-005
Variable Area Flow Meter for Water-Based Liquids (Water/Oil Emulsions)
Item #100367113
- Anodized Aluminum Flow Meter
- Flow Range: 0.5 - 5 gpm
- 3/4" NPTF Port Size
- For Water-based Fluids(Water/Oil Emulsions)
| Port Type | NPTF |
| Operating Temperature [Min] | -20 °F |
| Flow Range [Min] | 0.50 gal/min |
| Fluid Application | Water-Based Fluids (Water/Oil Emulsions) |
| Port Size | 3/4 |
| Flow Rate Range | 0.5 to 5 gpm |
| Operating Temperature [Max] | 240 °F |
| Pressure [Max] | 3500 psi |
| Material | Aluminum |
| Flow Range [Max] | 5.00 gal/min |
| Weight | 0.0 LB |
