Hedland®
H713A-030
Variable Area Flow Meter for Water-Based Liquids (Water/Oil Emulsions)
Item #100369705
- Anodized Aluminum Flow Meter
- Flow Range: 3 - 30 gpm
- 3/4" NPTF Port Size
- For Water-based Fluids(Water/Oil Emulsions)
| Material | Aluminum |
| Operating Temperature [Max] | 240 °F |
| Pressure [Max] | 3500 psi |
| Flow Range [Max] | 30.00 gal/min |
| Fluid Application | Water-Based Fluids (Water/Oil Emulsions) |
| Flow Rate Range | 3 to 30 gpm |
| Port Type | NPTF |
| Operating Temperature [Min] | -20 °F |
| Port Size | 3/4 |
| Flow Range [Min] | 3.00 gal/min |
| Weight | 2.0 LB |
