- Stainless Steel Flow Meter
- Flow Range: 1 - 10 gpm
- 1" NPTF Port Size
- For Water And Other Liquids
| Operating Temperature [Min] | -20 °F |
| Pressure [Max] | 6000 psi |
| Operating Temperature [Max] | 240 °F |
| Flow Range [Min] | 1.00 gal/min |
| Fluid Application | Water and Other Liquids |
| Flow Range [Max] | 10.00 gal/min |
| Port Size | 1 |
| Port Type | NPTF |
| Flow Rate Range | 1 to 10 gpm |
| Material | Stainless Steel |
| Weight | 3.4 LB |

