- Stainless Steel Flow Meter
- Flow Range: 2 - 20 gpm
- 1" NPTF Port Size
- For Water And Other Liquids
| Port Size | 1 |
| Pressure [Max] | 6000 psi |
| Flow Range [Max] | 20.00 gal/min |
| Fluid Application | Water and Other Liquids |
| Flow Range [Min] | 2.00 gal/min |
| Port Type | NPTF |
| Operating Temperature [Max] | 240 °F |
| Flow Rate Range | 2 to 20 gpm |
| Material | Stainless Steel |
| Operating Temperature [Min] | -20 °F |
| Weight | 0.0 LB |

